DESCRIPTION

  • Drain assembly purchased separately
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires wall mount installation
  • Trade exclusive faucet
  • Two-hole installation

Pfister Oakland Double Wristblade Handle Wall Mount Metal Laundry Faucet

P69020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Center Size
8 in
Collection
Oakland
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Wristblade
NSF Certified
No
Number of Handles
Two Handle
Spout Height
10 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No
Width
5 in

Starting at
$76.93
EACH
  • QUANTITY