970-500 Compression Seats Chrome 24-Pack
970-500 Compression Seats Chrome 24-Pack
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For Pfister
- For tub and shower
- Pack of 24
- Compression seats
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3/4 in
- Faucet Part Type:
- Seat
- MA Approved -:
- No
- Package Quantity:
- Pack of 24
- WaterSense Labeled:
- No