972-023A Pop-Up Plunger Polished Chrome
972-023A Pop-Up Plunger Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Plunger
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- WaterSense Labeled:
- No