DESCRIPTION

  • Decorative bell showerhead blends with a variety of design styles
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Shower arm included

Pfister Adjustable Showerhead with Arm and Flange

P015070

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Size
1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY