This product requires certification to purchase.

Aerator in PVD Brushed Nickel

Pfister

Aerator in PVD Brushed Nickel

  • Fast #
  • Part #P941463J
  • Item #7289359
  • Manufacturer Part #941-463J
5 out of 5 Customer Rating
Brand image
Pfister

Aerator in PVD Brushed Nickel

  • Fast #
  • Part #P941463J
  • Item #7289359
  • Manufacturer Part #941-463J
5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement aerator for LF-048-SLCC
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.2 gpm
Characteristics & Features
Brand Model Compatibility
LF-048-SLCC
Color Finish Category
Nickel Tones
Color Finish Name
PVD Brushed Nickel
Pressure Compensating
No
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
038877620038