Aerator Removal Tool for Hanover 43 Series Bathroom Sink Faucets

Part #P9415530  |  Item #4412163  |  Manufacturer Part #9415530

$12.80 EACH

Brand Model Compatibility:

Hanover 43 Series Bathroom Sink Faucets
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Hanover 43 Series Bathroom Sink Faucets

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1