DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life
  • Solid metal cap

Pfister MatchMakers® Air Gap

PKAGK1

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
MatchMakers®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
Yes
Length
5-7/8 in
Material
Metal
Width
1-5/8 in

Starting at
$18.06
EACH
  • QUANTITY