Shower Trim in Polished Chrome

You last purchased this on
 
Pfister

Arkitek™ Shower Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Arkitek™ Shower Trim in Polished Chrome

  • Fast #
  • Part #PG897LPMC
  • Item #5055428
  • Manufacturer Part #G89-7LPMC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 4-1/2" EZ clean™ showerhead that allows you to wipe away mineral deposits with the swipe of a finger
  • Hot/cold indicator on trim
  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Arkitek™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Spray
Trim Only:
Yes
WaterSense Labeled:
Yes