This product requires certification to purchase.

Single Handle Valve Trim in Polished Chrome

Pfister

Arkitek™ Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891LPMC
  • Item #5055491
  • Manufacturer Part #R89-1LPMC
5 out of 5 Customer Rating
Brand image
Pfister

Arkitek™ Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #PR891LPMC
  • Item #5055491
  • Manufacturer Part #R89-1LPMC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Length
4-13/16 in
Shower Arm Reach
4-13/16 in
Width
7 in
Characteristics & Features
Collection
Arkitek™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
WaterSense Labeled
No
UPC
038877597361