Single Lever Handle Vessel Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Pfister Polished Chrome Single Handle Vessel Filler Bathroom Sink Faucet
Pfister Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LG40-DE0C
You last purchased this on
 
Pfister

Arterra™ Single Lever Handle Vessel Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Single Handle Vessel Filler Bathroom Sink Faucet
Pfister Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LG40-DE0C
Pfister

Arterra™ Single Lever Handle Vessel Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PGT40DE0C
  • Item #4917123
  • Manufacturer Part #GT40-DE0C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Pedestal sold separately
  • Includes decorative deck plate
  • Product complies with NSF/ANSI 372
  • Includes valve and cartridge
  • Includes metal supply nuts
  • Faucet mounted on sink deck or countertop
  • Features a grid drain assembly
  • Compatible with 1 or 3-hole installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Arterra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7-13/23 in
Spout Reach:
5-1/2 in
Trim Only:
No
WaterSense Labeled:
Yes