1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Tuscan Bronze
Arterra™ 1.8 gpm 4 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve body sold separately
- Includes coordinating tub hand-shower
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- All metal construction for durability
- Spout and handles included
- Mid-arc spout to help provide easy access
- 4-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Arterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-9/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/32 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 6-3/32 in
- Spout Type:
- Mid Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No