2 gpm 4-Hole Roman Tub Trim with Double Lever Handle in Polished Chrome

You last purchased this on
 
Pfister

Arterra™ 2 gpm 4-Hole Roman Tub Trim with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Arterra™ 2 gpm 4-Hole Roman Tub Trim with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #PRT64DEC
  • Item #4917127
  • Manufacturer Part #RT6-4DEC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Arterra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-3/32 in
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No