Concealed and Wall Mount Toilet Tissue Holder in Polished Chrome
Arterra™ Concealed and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- One-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Arterra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 6-9/32 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Overall Length:
- 8-9/32 in
- Pivoting:
- No
- Projection:
- 3-5/16 in