Concealed and Wall Mount Toilet Tissue Holder in Tuscan Bronze

You last purchased this on
 
Pfister

Arterra™ Concealed and Wall Mount Toilet Tissue Holder in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Arterra™ Concealed and Wall Mount Toilet Tissue Holder in Tuscan Bronze

  • Fast #
  • Part #PBPHDE0Y
  • Item #4917121
  • Manufacturer Part #BPH-DE0Y
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior mounting posts for secure installation
  • One-hole installation
  • Concealed screw installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Arterra™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
6-9/32 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Overall Length:
8-9/32 in
Pivoting:
No
Projection:
3-5/16 in