DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Two-hole installation
  • Hot/cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger

Pfister Ashfield™ 1-Function Showerhead Shower Faucet Trim Kit with Single Lever Handle in Rustic Bronze

PG897YPU

Manufacturer Part #: G897YPU

Color/Finish

Rustic Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Ashfield™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Overall Width
6-7/8 in
Showerhead Flow Rate
2
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Type
PG897YPU
WaterSense Labeled
Yes
Width
6-7/8 in

Print