1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Ashfield™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PF529MYPY
  • Item #4304666
  • Manufacturer Part #F-529-MYPY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
Yes
Spout Height:
8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down
Trim Only:
No
Width:
2-14/25 in