1.5 gpm 1 or 3-Hole Centerset Bath Faucet with Single Lever Handle in Tuscan Bronze

This product has been replaced by

Pfister Tuscan Bronze Single Handle Centerset Bathroom Sink Faucet
Pfister Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze
Manufacturer Part #LF-M42-YPYY
You last purchased this on
 
Pfister

Ashfield™ 1.5 gpm 1 or 3-Hole Centerset Bath Faucet with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze Single Handle Centerset Bathroom Sink Faucet
Pfister Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze
Manufacturer Part #LF-M42-YPYY
Pfister

Ashfield™ 1.5 gpm 1 or 3-Hole Centerset Bath Faucet with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PFM42YPYY
  • Item #4417148
  • Manufacturer Part #F-M42-YPYY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Center Size:
4 in
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
1-7/8 in
Spout Reach:
4-1/2 in
Trim Only:
No
WaterSense Labeled:
Yes