1-Function Showerhead Shower Faucet Trim Kit with Single Lever Handle in Tuscan Bronze
This product has been replaced by
Manufacturer Part #LG89-7YPY
Ashfield™ 1-Function Showerhead Shower Faucet Trim Kit with Single Lever Handle in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-7/8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-7/8 in