Pfister

Ashfield™ 2.2 gpm Double Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Down Spout in Polished Chrome

Part #PGT531YPC  |  Manufacturer Part #GT531YPC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes deckplate
  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 8 in

Collection: Ashfield™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Threaded

Faucet Height: 0 in

Faucet Material: Brass

Faucet Type: Bridge

Flow Rate: 2.2 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Bridge, Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 15-3/8 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Down

Trim Only: No