24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Pfister

Ashfield™ 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBYP2C
  • Item #2880294
  • Manufacturer Part #BTB-YP2C
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ashfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/2 in
Diameter:
2-31/100 in
Height:
2-15/16 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
26-31/100 in
Projection:
3-1/2 in