Round Open Towel Ring in Rustic Bronze
Ashfield™ Round Open Towel Ring in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Depth:
- 8-1/8 in
- Diameter:
- 9-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 8-1/8 in
- Ring Type:
- Open
- Shape:
- Round
- Width:
- 3-1/2 in