11-17/32 in. Brass Shower Arm in Rustic Bronze
Ashfield™ 11-17/32 in. Brass Shower Arm in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 8-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-17/32 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No