1-Function Showerhead Shower Faucet Trim Kit with Single Lever Handle in Polished Chrome

This product has been replaced by

Pfister Polished Chrome 1.8 gpm 1-Function Wall Mount Shower Trim Only with Single Lever Handle
Pfister One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #LG89-7YPC
You last purchased this on
 
Pfister

Ashfield™ 1-Function Showerhead Shower Faucet Trim Kit with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome 1.8 gpm 1-Function Wall Mount Shower Trim Only with Single Lever Handle
Pfister One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #LG89-7YPC
Pfister

Ashfield™ 1-Function Showerhead Shower Faucet Trim Kit with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #PG897YPC
  • Item #4239987
  • Manufacturer Part #G89-7YPC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires 0X8-310A or 0X8-340A Rough Valve and Cartridge, sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Ashfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
6-7/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-7/8 in