DESCRIPTION

  • Includes deckplate
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Ashfield™ Single Handle Centerset Pull Down Kitchen Faucet in Tuscan Bronze

PGT529YPY

Manufacturer Part #: GT529YPY

Color/Finish

Tuscan Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Ashfield™
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Height
17-11/32 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
17-11/32 in
IAPMO Listed
Yes
Kitchen Faucet Type
Centerset, Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61.9
Number of Handles
Single Handle
Number of Holes
1 or 4 Hole
Side Spray
No
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Type
PGT529YPY
Width
10-1/2 in

Print