DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Three-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Hot/cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • IP threaded metal diverter tub spout

Pfister Ashfield™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze Trim Only

PG898YPY

Manufacturer Part #: G898YPY

Color/Finish

Tuscan Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Ashfield™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Showerhead Function
Single
Sink Material
Metal
Spout Type
Diverter
Spray Type
Rain
Trim Only
Yes
Tub Spout Type
Diverter
WaterSense Labeled
Yes

Print