Single Lever Handle Shower Only in Polished Chrome

You last purchased this on
 
Pfister

Ashfield™ Single Lever Handle Shower Only in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ Single Lever Handle Shower Only in Polished Chrome

  • Fast #
  • Part #PR897YPC
  • Item #2880337
  • Manufacturer Part #R89-7YPC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self cleaning high-arc raincan showerhead
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Ashfield™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Overall Width:
11 in
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
Width:
11 in