Single Lever Handle Shower Only in Rustic Bronze
Ashfield™ Single Lever Handle Shower Only in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step-by-step instructions for easy installation
- Pfister Pforever Warranty® covers finish and function for life
- Self cleaning high-arc raincan showerhead
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 11 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- Width:
- 11 in