Single Lever Handle Vessel Bathroom Sink Faucet in Rustic Bronze
This product has been replaced by
Manufacturer Part #LF-040-YP0U
Ashfield™ Single Lever Handle Vessel Bathroom Sink Faucet in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less water consumption without compromising your water experience
- Pforever Seal™ technology
- Pedestal sold separately
- Pfister Pforever Warranty® covers finish and function for life
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Trough
- Trim Only:
- No
- WaterSense Labeled:
- Yes