DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Deck plate sold separately
  • 3-hole installation
  • High arc spout for added clearance and reach
  • Pull-Down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Convenient Quick Install Tool included to speed up installation
  • Make cleaning and rinsing easier by adjusting the spray volume in the palm of your hand. Whether you need a powerful spray, gentle rinse, or something in between, choose the perfect water volume for you.

Pfister Ashfield™ Two Handle Bridge Kitchen Faucet in Brushed Nickel

PLG531YPK

Manufacturer Part #: LG531YPK

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Ashfield™
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
15-3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-3/8 in
IAPMO Listed
Yes
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61.9
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
14-4/7 in

Print