Roman Tub Faucet in Rustic Bronze (Trim Only)

You last purchased this on
 
Pfister

Ashfield™ Roman Tub Faucet in Rustic Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ Roman Tub Faucet in Rustic Bronze (Trim Only)

  • Fast #
  • Part #PRT65YPU
  • Item #4091305
  • Manufacturer Part #RT6-5YPU
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Less handles
  • Pfister Pforever Warranty® covers finish and function for life
  • Includes key stops- allows for customizable handle rotation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Faucet Height:
7-11/16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.0 gpm
Handle Included:
No
Handle Material:
Metal
Height:
7-11/16 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Holes:
3 Hole
Spout Height:
3-7/32 in
Spout Type:
Waterfall
Trim Only:
Yes
Tub Spout Reach:
8 in
WaterSense Labeled:
No