DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Pfister Ashfield™ Valve Trim Only with Single Metal Lever Handle in Brushed Nickel

PR891YPK

Manufacturer Part #: R891YPK

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125
Collection
Ashfield™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
6-7/8 in
Flow Rate
2.5 gpm
Height
6-7/8 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
WaterSense Labeled
No
Width
6-7/8 in

Print