1-Hole Pull-Out Kitchen Faucet with Soap Dispenser and Single Lever Handle in Stainless Steel
Avalon™ 1-Hole Pull-Out Kitchen Faucet with Soap Dispenser and Single Lever Handle in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product complies with NSF/ANSI 372
- Includes decorative deck plate
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Convenient quick install tool included to speed up installation
- High arc spout for added clearance and reach
- Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
- Includes coordinating soap dispenser
- Either 1, 2, 3, or 4-hole installation with optional deck plate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Avalon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-15/32 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Trim Only:
- No