1.8 gpm 4-Hole Deck Mount Kitchen Sink Faucet with Double Handle and High Arc Spout in Stainless Steel
Avalon™ 1.8 gpm 4-Hole Deck Mount Kitchen Sink Faucet with Double Handle and High Arc Spout in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Includes all installation hardware required
- High arc spout for added clearance and reach
- Spout swivels for added maneuverability
- Includes decorative deck-plate
- Includes coordinating, decorative side spray
- 4-hole installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Avalon™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 8 in
- Faucet Height:
- 13-5/8 in
- Faucet Valve Type:
- Pforever Seal Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 13-5/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc
- Trim Only:
- No