DESCRIPTION

  • 2-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Hot/Cold indicator on trim
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Valve body sold separately

Pfister Avalon™ 1.8 gpm Pressure Balance Shower Faucet Trim with Single Lever Handle

PLG897CB

Manufacturer Part #: LG897CBC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Avalon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.8
Showerhead Function
Multi
Spray Type
Combination, Drenching, Full, Massage, Rinse
Trim Only
Yes
WaterSense Labeled
Yes

Print