Metal Handle Rebuild Kit in Brushed Nickel

You last purchased this on
 
Pfister

Avalon™ Metal Handle Rebuild Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Avalon™ Metal Handle Rebuild Kit in Brushed Nickel

  • Fast #
  • Part #PS10400K
  • Item #3918134
  • Manufacturer Part #S10-400K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Three-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Kit contains two handles (400 only)
  • Metal lever handles
  • Shower only (400 only)
  • Includes compression stems
  • Step-by-step instructions for easy installation
  • Metal shower arm and flange
  • Fits 03-61XA, 05-31XA, & 07-31XA valve bodies (400 only)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-13/16 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.04 lb