3-Hole Roman Tub in Polished Chrome (Less Handle)
This product has been replaced by
Manufacturer Part #RT6-5CB1C
Avalon™ 3-Hole Roman Tub in Polished Chrome (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less handles
- Pfister Pforever Warranty® covers finish and function for life
- Includes key stops- allows for customizable handle rotation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Avalon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Material:
- Metal
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-25/32 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-9/32 in
- WaterSense Labeled:
- No