Multi Function Showerhead in PVD Brushed Nickel

This product has been replaced by

SHWHD 5F NCT 1.75GPM BN
Pfister SHWHD 5F NCT 1.75GPM BN
Manufacturer Part #973-311J
You last purchased this on
 
Pfister

Northcott™ Multi Function Showerhead in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SHWHD 5F NCT 1.75GPM BN
Pfister SHWHD 5F NCT 1.75GPM BN
Manufacturer Part #973-311J
Pfister

Northcott™ Multi Function Showerhead in PVD Brushed Nickel

  • Fast #
  • Part #P973169J
  • Item #7373500
  • Manufacturer Part #973-169J
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Northcott™
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Deck Plate Included:
No
Diameter:
5-21/32 in
Drain Included:
No
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
3-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
3-9/32 in
Overall Length:
5-21/32 in
Overall Width:
5-21/32 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Combination, Rinse, Drench
WaterSense Labeled:
Yes