Metal Handle Kit in Polished Chrome
Avalon Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Widespread and roman tub faucets
- Collection:
- Avalon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Width:
- 2-5/8 in