Pfister

Avalon™ Multi Function Hand Shower in Polished Chrome

Part #PG16CB0C  |  Manufacturer Part #G16-CB0C

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • One-hole installation

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Avalon™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 3-27/32 in

End Connection 1: NPSM

End Connection 2: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2

IAPMO Listed: Yes

Length: 60 in

Maximum Pressure: 80 psi

NSF Certified: No

Showerhead Function: Multi

Type: Handheld Shower

WaterSense Labeled: Yes