1 Robe Hook in Brushed Nickel
Avalon™ 1 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Avalon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 1-1/2 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1