Avalon Spout Sub Assembly with Diverter in Rustic Pewter

Part #P920523E  |  Item #3039393  |  Manufacturer Part #920-523E

$72.80 EACH
(Pricing is for Rustic Pewter)

Color/Finish: Rustic Pewter

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Avalon

Color Finish: Rustic Pewter

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 6-5/32 in

NSF Certified: No

Spout Type: Diverter

WaterSense Labeled: No