Base Ring in Stainless Steel

Part #P961056S  |  Item #4219231  |  Manufacturer Part #961-056S

$13.60 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Bixby 538-5LC

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Base Ring

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Style: Traditional

Trim Only: No

Weight: 1.5