DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation
  • Pfister Pforever Warranty® covers finish and function for life
  • Valve body sold separately

Pfister Park Avenue™ Bath and Shower Trim Valve Only with Single Lever Handle

PR891FE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Park Avenue™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$130.31
EACH
  • QUANTITY