DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Carnegie™ Bath and Shower Trim Valve Only with Single Lever Handle

PR891WE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Carnegie™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$138.6
EACH
  • QUANTITY