Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #941-479A
Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub/shower handle set with 12 spline broach
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Number of Handles:
- Two Handle