2.2 gpm 1 or 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Stainless Steel

You last purchased this on
 
Pfister

Bixby™ 2.2 gpm 1 or 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Bixby™ 2.2 gpm 1 or 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Stainless Steel

  • Fast #
  • Part #PLF5385LCS
  • Item #7060318
  • Manufacturer Part #LF-538-5LCS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Convenient Quick Install Tool included to speed up installation
  • Pull-Out spray-head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Pull-Out spray-head can be detached and extended for more efficient cleaning and rinsing
  • Mid-arc spout to help provide easy access
  • Includes decorative deck-plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Bixby™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
EcoLogo Certified:
No
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
5-29/32 in
Spout Reach:
9-7/32 in
Spout Swivel:
360°