Spray Head in Stainless Steel

This product has been replaced by

No image available
Pfister Pull-Out Spray Head for LF-538-5LC Pull-Out Kitchen Faucet in Stainless Steel
Manufacturer Part #920-162S
You last purchased this on
 
Pfister

Bixby™ Spray Head in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Pfister Pull-Out Spray Head for LF-538-5LC Pull-Out Kitchen Faucet in Stainless Steel
Manufacturer Part #920-162S
Pfister

Bixby™ Spray Head in Stainless Steel

  • Fast #
  • Part #P920624S
  • Item #4411777
  • Manufacturer Part #920-624S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Bixby™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head