Pfister Brass Large Cross Handle P940975A

DESCRIPTION

Pfister Brass Large Cross Handle

P940975A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.78
EACH
  • QUANTITY

DOCUMENTS