• Cart

Pfister Brass Plug Handle in Brushed Nickel P941921J

DESCRIPTION

Pfister Brass Plug Handle in Brushed Nickel

P941921J

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Price Pfister Ashfield Collection 53 Series
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Material
Brass

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS