Brass Cartridge Retainer Nut

You last purchased this on
 
Pfister

Brass Cartridge Retainer Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Brass Cartridge Retainer Nut

  • Fast #
  • Part #P9417110
  • Item #3039401
  • Manufacturer Part #9417110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Pfister faucets
  • Genuine Pfister part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Depth:
3-1/4 in
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb